METRO AQ556G3 Shelf Plastic Industrial Shelving, 24 Inch x 48 Inch Size, 62 Inch Height, 4 Shelves | CT3BTL

METRO AQ556G3 Shelf Plastic Industrial Shelving, 24 Inch x 48 Inch Size, 62 Inch Height, 4 Shelves

Item: CT3BTL Model: AQ556G3Cross Ref: 60YV57
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,021.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Shelf
AdjustableAdjustable
Adjustable Increments1"
Capacity Per Shelf500 lbs.
ColorBlue, Taupe
FinishEpoxy
Frame MaterialSteel
MaterialPolymer, Steel
Number Of Shelves4
Overall Depth48"
Overall Height62"
Overall Width24"
Resistance PropertiesAntimicrobial
Shelf Adjustment TypeQuick Adjust
Shelf StyleVentilated
Shelving Strength RatingIndustrial
Whole Unit Load Capacity2000 lbs.
AdjustabilityAdjustable
Load Capacity Per Shelf500 lbs.
Shelf Adjustment Increments1"

Shipping Info:

Ship weight (kg) 68.5
Ship height (cm)157.48
Ship length (cm)121.92
Ship width (cm)60.96

Product Variants

ProductModelCapacity Per ShelfNumber Of ShelvesOverall DepthOverall HeightOverall WidthFrame MaterialShelf StyleMounting Hardware IncludedPrice
METRO AQ316G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 62 Inch Height, 4 Shelves | CT3BRT AQ316G3500 lbs.424"62"18"SteelVentilated-€596.13
METRO 5Q317G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 74 Inch Height, 5 Shelves | CT3BRU 5Q317G3400 lbs.524"74"18"SteelVentilated-€729.93
METRO 5AQ317G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 74 Inch Height, 5 Shelves | CT3BRV 5AQ317G3400 lbs.524"74"18"SteelVentilated-€689.96
METRO 5Q337G3 Shelf Plastic Industrial Shelving, 18 Inch x 36 Inch Size, 74 Inch Height, 5 Shelves | CT3BRW 5Q337G3400 lbs.536"74"18"SteelVentilated-€755.56
METRO 5AQ337G3 Shelf Plastic Industrial Shelving, 18 Inch x 36 Inch Size, 74 Inch Height, 5 Shelves | CT3BRX 5AQ337G3400 lbs.536"74"18"SteelVentilated-€401.94
METRO AQ356G3 Shelf Plastic Industrial Shelving, 18 Inch x 48 Inch Size, 62 Inch Height, 4 Shelves | CT3BRY AQ356G3500 lbs.448"62"18"SteelVentilated-€380.16
METRO 5Q357G3 Shelf Plastic Industrial Shelving, 18 Inch x 48 Inch Size, 74 Inch Height, 5 Shelves | CT3BRZ 5Q357G3400 lbs.548"74"18"SteelVentilated-€868.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO AQ556G3 Shelf Plastic Industrial Shelving, 24 Inch x 48 Inch Size, 62 Inch Height, 4 Shelves
€1,021.82 /unit