METRO A1460NK3 Wire Shelf 14x60 inch Green Epoxy Coat | AB6QAQ 22A372

METRO A1460NK3 Wire Shelf 14x60 inch Green Epoxy Coat

Item: AB6QAQ Model: A1460NK3Cross Ref: 22A372
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€121.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeQuick Corner Release
Capacity600 lbs.
ColorGreen
Depth14"
FinishEpoxy Coat
MaterialSteel
Width60"
Includes(4) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Shelves1
Recommended EnvironmentDry, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth14"
Shelf Width60"

Shipping Info:

Ship weight (kg) 14
Ship height (cm)5.08
Ship length (cm)152.4
Ship width (cm)35.56
HS code9403908020
Country of OriginMX

Product Variants

ProductModelColorFinishMaterialAdjustment TypePkg. Qty.Price
METRO A1424NS Wire Shelf 14x24 inch Stainless Steel - Pack of 4 | AB6NVJ 21Z719 A1424NSSilverNaturalStainless SteelQuick Corner Release4€883.93
METRO A1430NS Wire Shelf 14x30 inch Stainless Steel - Pack of 4 | AB6NVK 21Z720 A1430NSSilverNaturalStainless SteelQuick Corner Release4€913.47
METRO A1436NS Wire Shelf 14x36 inch Stainless Steel - Pack of 4 | AB6NVL 21Z721 A1436NSSilverNaturalStainless SteelQuick Corner Release4€913.47
METRO A1442NS Wire Shelf 14x42 inch Stainless Steel - Pack of 4 | AB6NVM 21Z722 A1442NSSilverNaturalStainless SteelQuick Corner Release4€1,117.96
METRO A1448NS Wire Shelf 14x48 inch Stainless Steel - Pack of 4 | AB6NVN 21Z723 A1448NSSilverNaturalStainless SteelQuick Corner Release4€1,117.96
METRO A1460NS Wire Shelf 14x60 inch Stainless Steel - Pack of 4 | AB6NVP 21Z724 A1460NSSilverNaturalStainless SteelQuick Corner Release4€1,404.32
METRO A1472NS Wire Shelf 14x72 inch Stainless Steel - Pack of 4 | AB6NVQ 21Z725 A1472NSSilverNaturalStainless SteelQuick Corner Release4€1,576.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO A1460NK3 Wire Shelf 14x60 inch Green Epoxy Coat
€121.51 /unit