METRO 86UP-4PK Mobile Post 86in - Pack Of 4 Chrome Plated | AF3XLX 8EE69

METRO 86UP-4PK Mobile Post 86in - Pack Of 4 Chrome Plated

Item: AF3XLX Model: 86UP-4PKCross Ref: 8EE69
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€158.92 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Post
ColorSilver
FinishChrome , Chrome Plated
For Use WithMetro Super Erecta Shelving
Includes Leveling FeetNo
MaterialSteel
MobilityStationary
Mounting HardwareNo
Mounting Hardware RequiredYes
Overall Height86"
Overall Width1"
Post Height85 7/8" , 86 1/2"
Post Width1"
Recommended EnvironmentsDry
Shelf Adjustment Increments1"
Shelf Adjustment TypeSplit Sleeve
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving FinishChrome Plated
Wire Shelving MaterialSteel
Leveling Feet IncludedNo

Shipping Info:

Ship weight (kg) 19
Ship height (cm)220.03
Ship length (cm)221.74
Ship width (cm)2.54
HS code9403908041
Country of OriginMX

Product Variants

ProductModelPost HeightColorFinishMaterialWire Shelving MaterialPkg. Qty.Price
METRO 86UPK3 Mobile Post 86-1/2 Inch Seal 3 Pack Of 4 | AF4VMM 9LG20 86UPK386 1/2"Green---4€158.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 86UP-4PK Mobile Post 86in - Pack Of 4 Chrome Plated
€158.92 /pack