METRO 86PBL Shelf Post Add-On H 86 inch Black - Pack of 2 | AB6QMK 22A731

METRO 86PBL Shelf Post Add-On H 86 inch Black - Pack of 2

Item: AB6QMK Model: 86PBLCross Ref: 22A731
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€90.36 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Post
ColorBlack
FinishEpoxy Coat
MaterialSteel
Post Height86"
Post Width1"
Leveling Feet IncludedYes
Number Of Pieces2
Overall Height87"
Overall Width1"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 10.24
Ship height (cm)220.98
Ship length (cm)220.98
Ship width (cm)2.54
HS code9403908041
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorPkg. Qty.Price
METRO 54PBL Shelf Post Starter 54 Inch H Black - Pack of 4 | AB6QMC 22A724 54PBL54"SteelEpoxy CoatBlack4€94.85
METRO 54PBL Shelf Post Add-On 54 Inch H Black - Pack of 2 | AB6QMD 22A725 54PBL54"SteelEpoxy CoatBlack2€68.57
METRO 63PBL Shelf Post Starter 63 Inch H Black - Pack of 4 | AB6QME 22A726 63PBL63"SteelEpoxy CoatBlack4€92.18
METRO 63PBL Shelf Post Add-On 63 Inch H Black - Pack of 2 | AB6QMF 22A727 63PBL63"SteelEpoxy CoatBlack2€71.15
METRO 74PBL Shelf Post Starter 74 Inch H Black - Pack of 4 | AB6QMG 22A728 74PBL74"SteelEpoxy CoatBlack4€114.72
METRO 74PBL Shelf Post Add-On H 74 inch Black - Pack of 2 | AB6QMH 22A729 74PBL74"SteelEpoxy CoatBlack2€74.83
METRO 86PBL Shelf Post Starter 86 Inch H Black - Pack of 4 | AB6QMJ 22A730 86PBL86"SteelEpoxy CoatBlack4€128.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 86PBL Shelf Post Add-On H 86 inch Black - Pack of 2
€90.36 /pack