METRO 74UPS Shelf Post 73-7/8 Inch H Stainless Steel Pack Of 4 | AB9QCP 2ENK6

METRO 74UPS Shelf Post 73-7/8 Inch H Stainless Steel Pack Of 4

Item: AB9QCP Model: 74UPSCross Ref: 2ENK6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€286.52 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelf Post
ColorSilver
FinishNatural
For Use WithMetro Super Erecta Shelving
IncludesPost Cap
Includes Leveling FeetNo
MaterialStainless Steel
MobilityStationary
Mounting HardwareNo
Mounting Hardware RequiredYes
Overall Height74"
Overall Width1"
Post Height73 7/8"
Post Width1"
Recommended EnvironmentsDry, Harsh, Wet
Shelf Adjustment Increments1"
Shelf Adjustment TypeSplit Sleeve
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving FinishStainless Steel
Wire Shelving MaterialStainless Steel
Leveling Feet IncludedNo
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 17
Ship height (cm)189.55
Ship length (cm)187.96
Ship width (cm)2.54
HS code9403908041
Country of OriginMX

Product Variants

ProductModelPost HeightMaterialFinishColorWire Shelving MaterialPkg. Qty.Price
METRO 54P Shelf Post Starter H 54 inch Chrome - Pack of 4 | AB6QLK 22A708 54P54"SteelChrome PlatedSilver-4€101.00
METRO 54P Shelf Post Add-On H 54 inch Chrome - Pack of 2 | AB6QLL 22A709 54P54"SteelChrome PlatedSilver-2€75.09
METRO 63P Shelf Post Starter H 63 inch Chrome - Pack of 4 | AB6QLM 22A710 63P63"SteelChrome PlatedSilver-4€86.88
METRO 63P Shelf Post Add-On H 63 inch Chrome - Pack of 2 | AB6QLN 22A711 63P63"SteelChrome PlatedSilver-2€81.06
METRO 74P Shelf Post Starter H 74 inch Chrome - Pack of 4 | AB6QLP 22A712 74P74"SteelChrome PlatedSilver-4€119.68
METRO 74P Shelf Post Add-On H 74 inch Chrome - Pack of 2 | AB6QLQ 22A713 74P74"SteelChrome PlatedSilver-2€89.58
METRO 86P Shelf Post Starter H 86 inch Chrome - Pack of 4 | AB6QLR 22A714 86P86"SteelChrome PlatedSilver-4€120.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 74UPS Shelf Post 73-7/8 Inch H Stainless Steel Pack Of 4
€286.52 /pack