METRO 74P-4,2460NC-4 Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 74 Inch Overall Height, 4 Shelves | CT3CFH

METRO 74P-4,2460NC-4 Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 74 Inch Overall Height, 4 Shelves

Item: CT3CFH Model: 74P-4,2460NC-4Cross Ref: 45RK90
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€484.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
AdjustabilityAdjustable
Adjustment TypeSplit Sleeve
ColorSilver
FinishChrome , Chrome Plated
Includes(4) Posts, Plastic Split Sleeves
Load Capacity Per Shelf500 lbs.
MaterialSteel
Mounting HardwareYes
No. Of Shelves4
Number Of Shelves4
Overall Depth24"
Overall Height74"
Overall Hxwxd74" x 60" x 24"
Overall Width60"
Recommended EnvironmentsDry
Shelf Adjustment Increments1"
Shelf Adjustments1"
Shelf ConfigurationStarter
Shelving ConfigurationStarter
Shelving TypeStarter
Whole Unit Load Capacity2000 lbs.
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving TypeStarter
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 87
Ship height (cm)189.55
Ship length (cm)60.96
Ship width (cm)152.4

Product Variants

ProductModelShelving ConfigurationOverall WidthOverall DepthOverall HeightNumber Of ShelvesRecommended EnvironmentsLoad Capacity Per ShelfColorPrice
METRO AA316K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXC AA316K3Add On18"24"63"4Wet500 lbs.Green€483.68
METRO AA316C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXD AA316CAdd On18"24"63"4Wet500 lbs.Silver€426.02
METRO 5AA317K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXE 5AA317K3Add On18"24"74"5Wet400 lbs.Green€552.64
METRO AA516K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXF AA516K3Add On24"24"63"4Wet500 lbs.Green€531.34
METRO AA516C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXG AA516CAdd On24"24"63"4Wet500 lbs.Silver€481.71
METRO 5AA517K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXH 5AA517K3Add On24"24"74"5Wet400 lbs.Green€614.00
METRO AA326C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXJ AA326CAdd On30"18"63"4Wet500 lbs.Silver€430.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 74P-4,2460NC-4 Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 74 Inch Overall Height, 4 Shelves
€484.03 /unit