METRO 5AX347GX3 Plastic Industrial Shelving, 18 Inch x 42 Inch, 74 Inch Overall Height, 5 Shelves | CT3CCQ

METRO 5AX347GX3 Plastic Industrial Shelving, 18 Inch x 42 Inch, 74 Inch Overall Height, 5 Shelves

Item: CT3CCQ Model: 5AX347GX3Cross Ref: 60YU31
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€799.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelves
AdjustableAdjustable
Adjustable Increments1"
Assembled/unassembledUnassembled
Capacity Per Shelf400 lbs.
ColorBlue, Taupe
Frame MaterialStainless Steel
Frame Material GradeGrade 304
Grade304
MaterialStainless Steel, Polymer
Mounting Hardware IncludedNo , Yes
Number Of Shelves5
Overall Depth42"
Overall Height74"
Overall Hxwxd74" x 18" x 42"
Overall Width18"
Resistance PropertiesAntimicrobial
Shelf StyleVentilated
Shelving Strength RatingIndustrial
Whole Unit Load Capacity2000 lbs.
AdjustabilityAdjustable
Load Capacity Per Shelf400 lbs.
Shelf Adjustment Increments1"
Shelving Material304 Stainless Steel, Polymer

Shipping Info:

Ship weight (kg) 75
Ship height (cm)187.96
Ship length (cm)106.68
Ship width (cm)45.72
Country of OriginMX

Product Variants

ProductModelCapacity Per ShelfNumber Of ShelvesOverall DepthOverall HeightOverall WidthFrame MaterialShelf StyleMounting Hardware IncludedPrice
METRO AQ316G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 62 Inch Height, 4 Shelves | CT3BRT AQ316G3500 lbs.424"62"18"SteelVentilated-€596.13
METRO 5Q317G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 74 Inch Height, 5 Shelves | CT3BRU 5Q317G3400 lbs.524"74"18"SteelVentilated-€729.93
METRO 5AQ317G3 Shelf Plastic Industrial Shelving, 18 Inch x 24 Inch Size, 74 Inch Height, 5 Shelves | CT3BRV 5AQ317G3400 lbs.524"74"18"SteelVentilated-€689.96
METRO 5Q337G3 Shelf Plastic Industrial Shelving, 18 Inch x 36 Inch Size, 74 Inch Height, 5 Shelves | CT3BRW 5Q337G3400 lbs.536"74"18"SteelVentilated-€755.56
METRO 5AQ337G3 Shelf Plastic Industrial Shelving, 18 Inch x 36 Inch Size, 74 Inch Height, 5 Shelves | CT3BRX 5AQ337G3400 lbs.536"74"18"SteelVentilated-€401.94
METRO AQ356G3 Shelf Plastic Industrial Shelving, 18 Inch x 48 Inch Size, 62 Inch Height, 4 Shelves | CT3BRY AQ356G3500 lbs.448"62"18"SteelVentilated-€380.16
METRO 5Q357G3 Shelf Plastic Industrial Shelving, 18 Inch x 48 Inch Size, 74 Inch Height, 5 Shelves | CT3BRZ 5Q357G3400 lbs.548"74"18"SteelVentilated-€868.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 5AX347GX3 Plastic Industrial Shelving, 18 Inch x 42 Inch, 74 Inch Overall Height, 5 Shelves
€799.92 /unit