METRO 4/2460NDSG,4/63PDSG Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 63 Inch Overall Height, 4 Shelves | CT3CFG

METRO 4/2460NDSG,4/63PDSG Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 63 Inch Overall Height, 4 Shelves

Item: CT3CFG Model: 4/2460NDSG,4/63PDSGCross Ref: 8PCU3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€577.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
Adjustment TypeSplit Sleeve
ColorBlack
FinishEpoxy Coat
Includes(4) Posts
Load Capacity Per Shelf500 lbs.
MaterialEpoxy Coated Steel
Number Of Shelves4
Overall Depth24"
Overall Height63"
Overall Width60"
Recommended EnvironmentsDry
Shelving ConfigurationStarter
Whole Unit Load Capacity2000 lbs.
Shelf Adjustment TypeSplit Sleeve

Shipping Info:

Ship weight (kg) 118
Ship height (cm)160.02
Ship length (cm)60.96
Ship width (cm)152.4
Country of OriginMX

Product Variants

ProductModelShelving ConfigurationOverall WidthOverall DepthOverall HeightNumber Of ShelvesRecommended EnvironmentsLoad Capacity Per ShelfColorPrice
METRO AA316K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXC AA316K3Add On18"24"63"4Wet500 lbs.Green€483.68
METRO AA316C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXD AA316CAdd On18"24"63"4Wet500 lbs.Silver€426.02
METRO 5AA317K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXE 5AA317K3Add On18"24"74"5Wet400 lbs.Green€552.64
METRO AA516K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXF AA516K3Add On24"24"63"4Wet500 lbs.Green€531.34
METRO AA516C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXG AA516CAdd On24"24"63"4Wet500 lbs.Silver€481.71
METRO 5AA517K3 Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXH 5AA517K3Add On24"24"74"5Wet400 lbs.Green€614.00
METRO AA326C Wire Shelving, Shelf, Metal, Adjustable Shelving, Add-On | CT3BXJ AA326CAdd On30"18"63"4Wet500 lbs.Silver€430.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 4/2460NDSG,4/63PDSG Wire Shelving Unit, Starter, 60 Inch x 24 Inch, 63 Inch Overall Height, 4 Shelves
€577.10 /unit