METRO 3672NC-5 Wire Shelf 72 W x 36 Inch D - Pack Of 5 | AD9TZQ 4UX38

METRO 3672NC-5 Wire Shelf 72 W x 36 Inch D - Pack Of 5

Item: AD9TZQ Model: 3672NC-5Cross Ref: 4UX38
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€977.43 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth36"
FinishChrome
For Use WithMetro Super Erecta Siteselect Posts
IncludesSplit Sleeves
Lip Height1/4"
Lip TypeStationary
MaterialSteel
Mounting HardwareYes
Mounting Hardware RequiredYes
Nsf CertifiedYes
Number Of Shelves5
Overall Depth36"
Overall Width72"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth36"
Shelf Width72"
Width72"
Wire Shelf Adjustment TypeSplit Sleeve
Wire Shelving FinishChrome Plated
Wire Shelving MaterialSteel
Load Capacity600 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry

Shipping Info:

Ship weight (kg) 182
Ship height (cm)21.59
Ship length (cm)91.44
Ship width (cm)182.88
HS code9403908020
Country of OriginMX

Product Variants

ProductModelFinishOverall WidthOverall DepthAdjustment TypeColorMaterialLip HeightWire Shelving MaterialPkg. Qty.Price
METRO 1424NC Wire Shelf 14x24 inch Chrome Plated - Pack of 4 | AB6MUP 21Z166 1424NCChrome Plated--Split SleeveSilverSteel--4€267.42
METRO 1430NC Wire Shelf 14x30 inch Chrome Plated - Pack of 4 | AB6MUQ 21Z167 1430NCChrome Plated--Split SleeveSilverSteel--4€282.65
METRO 1436NC Wire Shelf 14x36 inch Chrome Plated - Pack of 4 | AB6MUR 21Z168 1436NCChrome Plated--Split SleeveSilverSteel--4€282.65
METRO 1442NC Wire Shelf 14x42 inch Chrome Plated - Pack of 4 | AB6MUT 21Z169 1442NCChrome Plated--Split SleeveSilverSteel--4€323.03
METRO 1448NC Wire Shelf 14x48 inch Chrome Plated - Pack of 4 | AB6MUU 21Z170 1448NCChrome Plated--Split SleeveSilverSteel--4€326.51
METRO 1460NC Wire Shelf 14x60 inch Chrome Plated - Pack of 4 | AB6MUV 21Z171 1460NCChrome Plated--Split SleeveSilverSteel--4€262.53
METRO 1472NC Wire Shelf 14x72 inch Chrome Plated - Pack of 4 | AB6MUW 21Z172 1472NCChrome Plated--Split SleeveSilverSteel--4€296.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 3672NC-5 Wire Shelf 72 W x 36 Inch D - Pack Of 5
€977.43 /pack