METRO 2472BR Wire Shelf 24x72 inch Zinc Plated | AB6PCD 21Z876

METRO 2472BR Wire Shelf 24x72 inch Zinc Plated

Item: AB6PCD Model: 2472BRCross Ref: 21Z876
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€137.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth24"
FinishZinc Plated
MaterialSteel
Width72"
Includes(4) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Shelves1
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"
Shelf Width72"

Shipping Info:

Ship weight (kg) 22.25
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)182.88
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424BR Wire Shelf 14x24 inch Zinc Plated - Pack of 4 | AB6MXG 21Z229 1424BRSplit SleeveSilverZinc PlatedSteel4€207.78
METRO 1430BR Wire Shelf 14x30 inch Zinc Plated - Pack of 4 | AB6MXH 21Z230 1430BRSplit SleeveSilverZinc PlatedSteel4€248.72
METRO 1436BR Wire Shelf 14x36 inch Zinc Plated - Pack of 4 | AB6MXJ 21Z231 1436BRSplit SleeveSilverZinc PlatedSteel4€223.25
METRO 1442BR Wire Shelf 14x42 inch Zinc Plated - Pack of 4 | AB6MXK 21Z232 1442BRSplit SleeveSilverZinc PlatedSteel4€284.90
METRO 1448BR Wire Shelf 14x48 inch Zinc Plated - Pack of 4 | AB6MXL 21Z233 1448BRSplit SleeveSilverZinc PlatedSteel4€254.39
METRO 1460BR Wire Shelf 14x60 inch Zinc Plated - Pack of 4 | AB6MXM 21Z234 1460BRSplit SleeveSilverZinc PlatedSteel4€305.81
METRO 1472BR Wire Shelf 14x72 inch Zinc Plated - Pack of 4 | AB6MXN 21Z235 1472BRSplit SleeveSilverZinc PlatedSteel4€377.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2472BR Wire Shelf 24x72 inch Zinc Plated
€137.51 /unit