METRO 2454NS Wire Shelf Super Erecta 24x54 Stainless Steel - Pack of 4 | AB6MXD 21Z226

METRO 2454NS Wire Shelf Super Erecta 24x54 Stainless Steel - Pack of 4

Item: AB6MXD Model: 2454NSCross Ref: 21Z226
In Stock

Get it by Wednesday, Jun 11

€1,978.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth24"
FinishNatural
MaterialStainless Steel
Width54"
Includes(16) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"

Shipping Info:

Ship weight (kg) 68
Ship height (cm)2.54
Ship length (cm)137.16
Ship width (cm)60.96
HS code9403908020
Country of OriginMX

Product Variants

ProductModelFinishAdjustment TypeColorMaterialPkg. Qty.Price
METRO 1836NS Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AA8ZUY 1BEB2 1836NSNaturalSplit SleeveSilverStainless Steel5€1,376.00
METRO 1848NS Wire Shelf 1-1/8 H x 18 W x 48 Inch D PK5 | AA8ZVA 1BEB4 1848NSNaturalSplit SleeveSilverStainless Steel5€1,583.53
METRO 1860NS Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AA8ZVC 1BEB6 1860NSNaturalSplit SleeveSilverStainless Steel5€2,055.77
METRO 1872NS Wire Shelf 1-1/8 H x 18 W x 72 Inch D PK5 | AA8ZVE 1BEB8 1872NSNaturalSplit SleeveSilverStainless Steel5€2,468.20
METRO 2436NS Wire Shelf 1-1/8 H x 24 W x 36 Inch D PK5 | AA8ZVG 1BEC1 2436NSNaturalSplit SleeveSilverStainless Steel5€1,610.17
METRO 2448NS Wire Shelf 1-1/8 H x 24 W x 48 Inch D PK5 | AA8ZVJ 1BEC3 2448NSNaturalSplit SleeveSilverStainless Steel5€1,861.52
METRO 2460NS Wire Shelf 1-1/8 H x 60 W x 24 Inch D PK5 | AA8ZVL 1BEC5 2460NSNaturalSplit SleeveSilverStainless Steel5€1,928.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2454NS Wire Shelf Super Erecta 24x54 Stainless Steel - Pack of 4
€1,978.65 /pack