METRO 2430LS Louvered Shelf 24 x 30 inch Stainless | AB6PWL 22A275

METRO 2430LS Louvered Shelf 24 x 30 inch Stainless

Item: AB6PWL Model: 2430LSCross Ref: 22A275
In Stock

Get it by Tuesday, Jun 17

€441.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouvered Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorSilver
Depth24"
FinishNatural
MaterialStainless Steel
Width30"
Load Capacity800 lbs.
Load Capacity Per Shelf800 lbs.
Number Of Shelves1
Overall Depth24"
Overall Height1 1/2"
Overall Width30"
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf StyleVentilated

Shipping Info:

Ship weight (kg) 16.5
Ship height (cm)5.08
Ship length (cm)78.74
Ship width (cm)63.5
HS code9403200020
Country of OriginUS

Product Variants

ProductModelFinishMaterialAdjustment TypeColorPkg. Qty.Price
METRO 1424LG Louvered Shelf 14 x 24 Galvanised - Pack of 4 | AB6NPX 21Z615 1424LGGalvanizedSteelSplit SleeveSilver4€423.86
METRO 1430LG Louvered Shelf 14 x 30 Galvanised - Pack of 4 | AB6NPY 21Z616 1430LGGalvanizedSteelSplit SleeveSilver4€450.09
METRO 1436LG Louvered Shelf 14 x 36 Galvanised - Pack of 4 | AB6NPZ 21Z617 1436LGGalvanizedSteelSplit SleeveSilver4€450.09
METRO 1442LG Louvered Shelf 14 x 42 Galvanised - Pack of 4 | AB6NQA 21Z618 1442LGGalvanizedSteelSplit SleeveSilver4€489.43
METRO 1448LG Louvered Shelf 14 x 48 Galvanised - Pack of 4 | AB6NQB 21Z619 1448LGGalvanizedSteelSplit SleeveSilver4€489.43
METRO 1460LG Louvered Shelf 14 x 60 Galvanised - Pack of 4 | AB6NQC 21Z620 1460LGGalvanizedSteelSplit SleeveSilver4€530.94
METRO 1824LG Louvered Shelf 18 x 24 Galvanised - Pack of 4 | AB6NQD 21Z621 1824LGGalvanizedSteelSplit SleeveSilver4€450.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2430LS Louvered Shelf 24 x 30 inch Stainless
€441.24 /unit