METRO 2430BR Wire Shelf 24x30 inch Zinc Plated - Pack of 4 | AB6MYH 21Z253

METRO 2430BR Wire Shelf 24x30 inch Zinc Plated - Pack of 4

Item: AB6MYH Model: 2430BRCross Ref: 21Z253
In Stock

Get it by Tuesday, Jun 17

€267.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorSilver
Depth24"
FinishZinc Plated
MaterialSteel
Width30"
Includes(16) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Number Of Pieces4
Number Of Shelves4
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth24"
Shelf Width30"

Shipping Info:

Ship weight (kg) 37.2
Ship height (cm)2.54
Ship length (cm)60.96
Ship width (cm)76.2
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO 1424BR Wire Shelf 14x24 inch Zinc Plated - Pack of 4 | AB6MXG 21Z229 1424BRSplit SleeveSilverZinc PlatedSteel4€207.78
METRO 1430BR Wire Shelf 14x30 inch Zinc Plated - Pack of 4 | AB6MXH 21Z230 1430BRSplit SleeveSilverZinc PlatedSteel4€248.72
METRO 1436BR Wire Shelf 14x36 inch Zinc Plated - Pack of 4 | AB6MXJ 21Z231 1436BRSplit SleeveSilverZinc PlatedSteel4€223.25
METRO 1442BR Wire Shelf 14x42 inch Zinc Plated - Pack of 4 | AB6MXK 21Z232 1442BRSplit SleeveSilverZinc PlatedSteel4€284.90
METRO 1448BR Wire Shelf 14x48 inch Zinc Plated - Pack of 4 | AB6MXL 21Z233 1448BRSplit SleeveSilverZinc PlatedSteel4€254.39
METRO 1460BR Wire Shelf 14x60 inch Zinc Plated - Pack of 4 | AB6MXM 21Z234 1460BRSplit SleeveSilverZinc PlatedSteel4€305.81
METRO 1472BR Wire Shelf 14x72 inch Zinc Plated - Pack of 4 | AB6MXN 21Z235 1472BRSplit SleeveSilverZinc PlatedSteel4€377.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2430BR Wire Shelf 24x30 inch Zinc Plated - Pack of 4
€267.88 /unit