METRO 2148QC Wire Shelf 21x48 inch Chrome | AB8KEE 25W983

METRO 2148QC Wire Shelf 21x48 inch Chrome

Item: AB8KEE Model: 2148QCCross Ref: 25W983
In Stock

Get it by Friday, Jun 13

€110.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeShelf Clip
Capacity300 lbs.
ColorSilver
Depth21"
FinishChrome Plated
MaterialSteel
Width48"

Shipping Info:

Ship weight (kg) 13
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)53.34
HS code9403908020
Country of OriginMX

Product Variants

ProductModelAdjustment TypeColorFinishMaterialPkg. Qty.Price
METRO HDM1436QC Wire Shelf Drop Mat 14x36 inch Chrome | AB8JXB 25W817 HDM1436QCShelf ClipSilverChrome PlatedSteel1€73.80
METRO HDM1448QC Wire Shelf Drop Mat 14x48 inch Chrome | AB8JXC 25W818 HDM1448QCShelf ClipSilverChrome PlatedSteel1€84.50
METRO HDM1836QC Wire Shelf Drop Mat 18x36 inch Chrome | AB8JXD 25W819 HDM1836QCShelf ClipSilverChrome PlatedSteel1€77.18
METRO HDM1848QC Wire Shelf Drop Mat 18x48 inch Chrome | AB8JXE 25W820 HDM1848QCShelf ClipSilverChrome PlatedSteel1€67.82
METRO HDM2136QC Wire Shelf Drop Mat 21x36 inch Chrome | AB8JXF 25W821 HDM2136QCShelf ClipSilverChrome PlatedSteel1€91.31
METRO HDM2148QC Wire Shelf Drop Mat 21x48 inch Chrome | AB8JXG 25W822 HDM2148QCShelf ClipSilverChrome PlatedSteel1€105.65
METRO HDM2436QC Wire Shelf Drop Mat 24x36 inch Chrome | AB8JXH 25W823 HDM2436QCShelf ClipSilverChrome PlatedSteel1€71.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2148QC Wire Shelf 21x48 inch Chrome
€110.17 /unit