METRO 2148N-DCH Wire Shelf 21 x 48 inch Copper Hammertone | AB6PNG 22A109

METRO 2148N-DCH Wire Shelf 21 x 48 inch Copper Hammertone

Item: AB6PNG Model: 2148N-DCHCross Ref: 22A109
In Stock

Get it by Thursday, Jun 12

€108.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorCopper Hammertone
Depth21"
FinishEpoxy Coat
MaterialSteel
Width48"

Shipping Info:

Ship weight (kg) 14.3
Ship height (cm)5.08
Ship length (cm)121.92
Ship width (cm)53.34
HS code9403908020
Country of OriginMX

Product Variants

ProductModelColorMaterialAdjustment TypeFinishPkg. Qty.Price
METRO 1836NBL Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AA8ZYY 1BEV4 1836NBLBlackStainless SteelSplit SleeveEpoxy Coat5€364.64
METRO 1848NBL Wire Shelf 1-1/8 H x 18 W x 48 Inch D PK5 | AA8ZYZ 1BEV5 1848NBLBlackSteelSplit SleeveEpoxy Coat5€442.18
METRO 1860NBL Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AA8ZZA 1BEV6 1860NBLBlackSteelSplit SleeveEpoxy Coat5€516.31
METRO 1872NBL Wire Shelf 1-1/8 H x 18 W x 72 Inch D PK5 | AA8ZZB 1BEV7 1872NBLBlackSteelSplit SleeveEpoxy Coat5€582.54
METRO 2436NBL Wire Shelf 1-1/8 H x 24 W x 36 Inch D PK5 | AA8ZZC 1BEV8 2436NBLBlackSteelSplit Sleeve-5€468.66
METRO 2448NBL Wire Shelf 1-1/8 H x 24 W x 48 Inch D PK5 | AA8ZZD 1BEV9 2448NBLBlackSteelSplit SleeveEpoxy Coat5€551.17
METRO 2460NBL Wire Shelf 1-1/8 H x 24 W x 60 Inch D PK5 | AA8ZZE 1BEW1 2460NBLBlackSteelSplit SleeveEpoxy Coat5€605.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 2148N-DCH Wire Shelf 21 x 48 inch Copper Hammertone
€108.33 /unit