METRO 1860N-DCH Wire Shelf 18 x 60 inch Copper Hammertone | AB6PNA 22A103

METRO 1860N-DCH Wire Shelf 18 x 60 inch Copper Hammertone

Item: AB6PNA Model: 1860N-DCHCross Ref: 22A103
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€110.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorCopper Hammertone
Depth18"
FinishEpoxy Coat
MaterialSteel
Width60"
Includes(4) Pairs of Split Sleeves
Load Capacity600 lbs.
Nsf ApprovedYes
Number Of Shelves1
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth18"
Shelf Width60"

Shipping Info:

Ship weight (kg) 17
Ship height (cm)5.08
Ship length (cm)152.4
Ship width (cm)45.72
HS code9403908020
Country of OriginMX

Product Variants

ProductModelColorMaterialAdjustment TypeFinishPkg. Qty.Price
METRO 1836NBL Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AA8ZYY 1BEV4 1836NBLBlackStainless SteelSplit SleeveEpoxy Coat5€364.64
METRO 1848NBL Wire Shelf 1-1/8 H x 18 W x 48 Inch D PK5 | AA8ZYZ 1BEV5 1848NBLBlackSteelSplit SleeveEpoxy Coat5€442.18
METRO 1860NBL Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AA8ZZA 1BEV6 1860NBLBlackSteelSplit SleeveEpoxy Coat5€516.31
METRO 1872NBL Wire Shelf 1-1/8 H x 18 W x 72 Inch D PK5 | AA8ZZB 1BEV7 1872NBLBlackSteelSplit SleeveEpoxy Coat5€582.54
METRO 2436NBL Wire Shelf 1-1/8 H x 24 W x 36 Inch D PK5 | AA8ZZC 1BEV8 2436NBLBlackSteelSplit Sleeve-5€468.66
METRO 2448NBL Wire Shelf 1-1/8 H x 24 W x 48 Inch D PK5 | AA8ZZD 1BEV9 2448NBLBlackSteelSplit SleeveEpoxy Coat5€551.17
METRO 2460NBL Wire Shelf 1-1/8 H x 24 W x 60 Inch D PK5 | AA8ZZE 1BEW1 2460NBLBlackSteelSplit SleeveEpoxy Coat5€605.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1860N-DCH Wire Shelf 18 x 60 inch Copper Hammertone
€110.62 /unit