METRO 1460FS Solid Shelf 14x60 inch Stainless Steel - Pack of 4 | AB6NPB 21Z595

METRO 1460FS Solid Shelf 14x60 inch Stainless Steel - Pack of 4

Item: AB6NPB Model: 1460FSCross Ref: 21Z595
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,515.86 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid Shelf
Adjustment TypeSplit Sleeve
Capacity600 lbs.
ColorSilver
Depth14"
FinishNatural
MaterialStainless Steel
Width60"
Load Capacity600 lbs.
Load Capacity Per Shelf600 lbs.
Number Of Shelves4
Overall Depth14"
Overall Height1 1/2"
Overall Width60"
Recommended EnvironmentDry, Harsh, Wet
Shelf Adjustment TypeSplit Sleeve
Shelf StyleSolid

Shipping Info:

Ship weight (kg) 76.2
Ship height (cm)3.81
Ship length (cm)152.4
Ship width (cm)35.56
HS code9403200020
Country of OriginUS

Product Variants

ProductModelFinishMaterialAdjustment TypeColorPkg. Qty.Price
METRO 1836FS Solid Shelf 1-1/4H x 36W x 18 in.D - pack of 5 | AA8ZZG 1BEW5 1836FSNaturalStainless SteelSplit SleeveSilver5€1,222.52
METRO 1848FS Solid Shelf 1-1/4H x 18W x 48 in.D - pack of 5 | AA8ZZH 1BEW6 1848FSNaturalStainless SteelSplit SleeveSilver5€1,515.61
METRO 1860FS Solid Shelf 1-1/4H x 18W x 60 in.D - pack of 5 | AA8ZZJ 1BEW7 1860FSNaturalStainless SteelSplit SleeveSilver5€2,004.61
METRO 1424FG Solid Shelf 14x24 inch Galvanised - Pack of 4 | AB6NMV 21Z566 1424FGGalvanizedSteelSplit SleeveSilver4€338.80
METRO 1430FG Solid Shelf 14x30 inch Galvanised - Pack of 4 | AB6NMW 21Z567 1430FGGalvanizedSteelSplit SleeveSilver4€367.40
METRO 1436FG Solid Shelf 14x36 inch Galvanised - Pack of 4 | AB6NMX 21Z568 1436FGGalvanizedSteelSplit SleeveSilver4€352.00
METRO 1442FG Solid Shelf 14x42 inch Galvanised - Pack of 4 | AB6NMY 21Z569 1442FGGalvanizedSteelSplit SleeveSilver4€402.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1460FS Solid Shelf 14x60 inch Stainless Steel - Pack of 4
€1,515.86 /pack