Flat Shipping

Flat Shipping at €24.99 + VAT

METRO 1442N-DSG Wire Shelf 14 x 42 inch Smoked Glass | AB6PJX 22A030

METRO 1442N-DSG Wire Shelf 14 x 42 inch Smoked Glass

Item: AB6PJX Model: 1442N-DSGCross Ref: 22A030
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelf
Adjustment TypeSplit Sleeve
Capacity800 lbs.
ColorSmoked Glass
Depth14"
FinishEpoxy Coat
MaterialSteel
Width42"
Includes(4) Pairs of Split Sleeves
Load Capacity800 lbs.
Nsf ApprovedYes
Recommended EnvironmentDry
Shelf Adjustment TypeSplit Sleeve
Shelf Depth14"

Shipping Info:

Ship weight (kg) 9.28
Ship height (cm)5.08
Ship length (cm)106.68
Ship width (cm)35.56
HS code9403908020
Country of OriginMX

Product Variants

ProductModelColorMaterialAdjustment TypeFinishPkg. Qty.Price
METRO 1836NBL Wire Shelf 1-1/8 H x 18 W x 36 Inch D PK5 | AA8ZYY 1BEV4 1836NBLBlackStainless SteelSplit SleeveEpoxy Coat5€364.64
METRO 1848NBL Wire Shelf 1-1/8 H x 18 W x 48 Inch D PK5 | AA8ZYZ 1BEV5 1848NBLBlackSteelSplit SleeveEpoxy Coat5€442.18
METRO 1860NBL Wire Shelf 1-1/8 H x 18 W x 60 Inch D PK5 | AA8ZZA 1BEV6 1860NBLBlackSteelSplit SleeveEpoxy Coat5€516.31
METRO 1872NBL Wire Shelf 1-1/8 H x 18 W x 72 Inch D PK5 | AA8ZZB 1BEV7 1872NBLBlackSteelSplit SleeveEpoxy Coat5€582.54
METRO 2436NBL Wire Shelf 1-1/8 H x 24 W x 36 Inch D PK5 | AA8ZZC 1BEV8 2436NBLBlackSteelSplit Sleeve-5€468.66
METRO 2448NBL Wire Shelf 1-1/8 H x 24 W x 48 Inch D PK5 | AA8ZZD 1BEV9 2448NBLBlackSteelSplit SleeveEpoxy Coat5€551.17
METRO 2460NBL Wire Shelf 1-1/8 H x 24 W x 60 Inch D PK5 | AA8ZZE 1BEW1 2460NBLBlackSteelSplit SleeveEpoxy Coat5€605.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRO 1442N-DSG Wire Shelf 14 x 42 inch Smoked Glass
€81.37 /unit