Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST195207 Socket Cap Screw Flat M12-1.75 x 40 Pk5 | AE7JNW 5YMV2

METRIC BLUE UST195207 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Flat, 40mm Lg., 20mm Head Dia., 5 Pk

Item: AE7JNW Model: UST195207Cross Ref: 5YMV2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Socket Head Cap Screw
Drive Size8 mm
Drive TypeHex Socket
FinishMetric Blue
HardnessRockwell C32-C39
Head Dia.20 mm
Head Height5.5 mm
Head TypeFlat
Length40 mm
MaterialSteel
Min. Tensile Strength190000 psi
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Countersink Angle90°
Dimensional StandardsDIN 7991
Display Qty5
Head Diameter20 mm
Material TypeSteel
Minimum Thread Length40 mm
Screw Length40 mm
Tensile Strength190000 psi
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)9.4
Ship length (cm)6.6
Ship width (cm)4.06
HS code7318158045
Country of OriginCN

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
METRIC BLUE UST193582 Socket Cap Screw Flat M3-0.50 x 8 - Pack Of 25 | AE7JLN 5YML9 UST193582M3 x 0.5Fully Threaded2 mm6 mm1.7 mm8 mm180000 psiRockwell C32-C3925€2.20
METRIC BLUE UST183997 Socket Cap Screw Flat M3-0.50 x 10 - Pack Of 25 | AE7JLP 5YMN0 UST183997M3 x 0.5Fully Threaded2 mm6 mm1.7 mm10 mm180000 psiRockwell C32-C3925€2.19
METRIC BLUE UST185126 Socket Cap Screw Flat M3-0.50 x 12 - Pack Of 25 | AE7JLQ 5YMN1 UST185126M3 x 0.5Fully Threaded2 mm6 mm1.7 mm12 mm180000 psiRockwell C32-C3925€2.44
METRIC BLUE UST184001 Socket Cap Screw Flat M3-0.50 x 16 - Pack Of 25 | AE7JLR 5YMN2 UST184001M3 x 0.5Fully Threaded2 mm6 mm1.7 mm16 mm180000 psiRockwell C32-C3925€2.51
METRIC BLUE UST184003 Socket Cap Screw Flat M3-0.50 x 20 - Pack Of 25 | AE7JLT 5YMN3 UST184003M3 x 0.5Fully Threaded2 mm6 mm1.7 mm20 mm180000 psiRockwell C32-C3925€2.08
METRIC BLUE UST194850 Socket Cap Screw Flat M3-0.50 x 25 - Pack Of 25 | AE7JLU 5YMN4 UST194850M3 x 0.5Fully Threaded2 mm6 mm1.7 mm25 mm180000 psiRockwell C32-C3925€2.95
METRIC BLUE UST194851 Socket Cap Screw Flat M4-0.70 x 8 - Pack Of 25 | AE7JLV 5YMN5 UST194851M4 x 0.7Fully Threaded2.5 mm8 mm2.3 mm8 mm190000 psiRockwell C32-C3925€2.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST195207 Metric Socket Head Cap Screw, M12x1.75 Thread Size, Flat, 40mm Lg., 20mm Head Dia., 5 Pk
€12.32 /pack