Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST184218 Hex Cap Screw Grade 8 M8-1.25 x 60mm - Pack Of 25 | AE3AWH 5AHG2

METRIC BLUE UST184218 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Coarse, Rockwell C33-C39 Hardness, 25 Pk

Item: AE3AWH Model: UST184218Cross Ref: 5AHG2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishPhosphate
HardnessRockwell C33-C39
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1.25
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Material Quality StandardsISO 898-1-2013, Class 10.9
Minimum Thread Length22 mm
Overall Length60 mm
Rockwell HardnessHRC33
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 0.6795
Ship height (cm)10.41
Ship length (cm)8.13
Ship width (cm)5.08
HS code7318158066
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
METRIC BLUE UST184307 Hex Cap Screw Grade 8 M8-1.25 x 25mm - Pack Of 50 | AE3AWD 5AHF8 UST184307Fully ThreadedRight HandHexRockwell C33-C39M8 x 1.25SteelPhosphateCoarse50€15.84
METRIC BLUE UST184308 Hex Cap Screw Grade 8 M8-1.25 x 30mm - Pack Of 50 | AE3AWE 5AHF9 UST184308Fully ThreadedRight HandHexRockwell C33-C39M8 x 1.25SteelPhosphateCoarse50€16.86
METRIC BLUE UST184213 Hex Cap Screw Grade 8 M8-1.25 x 35mm - Pack Of 25 | AE3AWF 5AHG0 UST184213Partially ThreadedRight HandHexRockwell C33-C39M8 x 1.25SteelPhosphateCoarse25€13.26
METRIC BLUE UST184214 Hex Cap Screw Grade 8 M8-1.25 x 40mm - Pack Of 25 | AE3AWG 5AHG1 UST184214Partially ThreadedRight HandHexRockwell C33-C39M8 x 1.25SteelPhosphateCoarse25€14.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST184218 Hex Head Cap Screw, M8x1.25 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Coarse, Rockwell C33-C39 Hardness, 25 Pk
€18.55 /pack