Flat Shipping

Flat Shipping at €24.99 + VAT

METRIC BLUE UST182819 Flat Washer, METBLUE, M10, DIN 125, Steel, Plain | CT3BNP

METRIC BLUE UST182819 Flat Washer, 10.5 mm I.D., Plain, Steel

Item: CT3BNP Model: UST182819Cross Ref: 59FL11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Inside Dia.10.5 mm
MaterialSteel
Min. Thickness2 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METRIC BLUE UST182819 Flat Washer, 10.5 mm I.D., Plain, Steel
€11.48 /unit