Flat Shipping

Flat Shipping at €24.99 + VAT

METALPRO MP8003 Round Punch And Die, Round, 11/32 Inch Die Size | CT3BNA

METALPRO MP8003 Round Punch And Die, Round, 11/32 Inch Die Size

Item: CT3BNA Model: MP8003Cross Ref: 38M851
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie
Compatible Tool BrandMetalpro
Die Size0.344"
Die TypePunching Die
Punch Dia.0.344"
Punch TypePunching Die
ShapeRound
Compatible Ironworker ModelMP4000, MP4000FS, MP4500FS, MP5000FS
Punch Diameter11/32"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDie SizePunch Dia.Die TypePunch TypeShapePrice
METALPRO MP8032 Round Punch And Die, Round, 1 1/4 Inch Die Size | CT3BMP MP80321 1/4"1 1/4"Punching DiePunching DieRound€89.07
METALPRO MP8028 Round Punch And Die, Round, 1 1/8 Inch Die Size | CT3BMQ MP80281 1/8"1 1/8"Punching DiePunching DieRound€74.26
METALPRO MP7996 Round Punch And Die, Round, 1/8 Inch Die Size | CT3BMR MP79961/8"1/8"Punching DiePunching DieRound€82.31
METALPRO MP8005 Round Punch And Die, Round, 13/32 Inch Die Size | CT3BMT MP80050.406"0.406"Punching DiePunching DieRound€76.93
METALPRO MP8009 Round Punch And Die, Round, 17/32 Inch Die Size | CT3BMU MP80090.531"0.531"Punching DiePunching DieRound€76.93
METALPRO MP8013 Round Punch And Die, Round, 21/32 Inch Die Size | CT3BMV MP80130.656"0.656"Punching DiePunching DieRound€76.93
METALPRO MP8017 Round Punch And Die, Round, 25/32 Inch Die Size | CT3BMW MP80170.781"0.781"Punching DiePunching DieRound€76.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

METALPRO MP8003 Round Punch And Die, Round, 11/32 Inch Die Size
€81.75 /unit