MERSEN FERRAZ Z083650 Fuse, 100A | CH6CXQ

MERSEN FERRAZ Z083650 Fuse, 100A

Item: CH6CXQ Model: Z083650
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.8901
Ship height (cm)7.49
Ship length (cm)15.01
Ship width (cm)14.5

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A083651 Fuse, 80A | CH4TLC A083651A083651-
RFQ
MERSEN FERRAZ G089499 Fuse, 40A | CH4XMB G089499G089499-
RFQ
MERSEN FERRAZ H083980 Fuse, 25A | CH4YRW H083980H083980-
RFQ
MERSEN FERRAZ H089500 Fuse, 50A | CH4YRX H089500H089500-
RFQ
MERSEN FERRAZ J089501 Fuse, 63A | CH4ZBF J089501J089501-
RFQ
MERSEN FERRAZ R086495 Fuse, 32A | CH6BDG R086495R086495-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Z083650 Fuse, 100A