MERSEN FERRAZ W301043 A130UD72TTI630 Fuse, 630A

Item: CH6CTE Model: W301043Cross Ref: A130UD72TTI630
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 2.5299
Ship height (cm)7.49
Ship length (cm)19.51
Ship width (cm)8.51

Product Variants

ProductModelAmpsDc Voltage RatingVisual IndicationBody StyleBody MaterialPrice
MERSEN FERRAZ A300495 Fuse, 350A | CH4UFR PC72UD13C350TF A300495------
RFQ
MERSEN FERRAZ A300679 Fuse, 160A | CH4UFZ A110UD72LI800 A300679------
RFQ
MERSEN FERRAZ B300496 Fuse, 400A | CH4WJB PC72UD13C400TF B300496------
RFQ
MERSEN FERRAZ C300497 Fuse, 450A | CH4WLH PC72UD13C450TF C300497------
RFQ
MERSEN FERRAZ D300498 Fuse, 500A | CH4WZJ PC72UD13C500TF D300498------
RFQ
MERSEN FERRAZ E300499 Fuse, 550A | CH4XCM PC72UD13C550TF E300499------
RFQ
MERSEN FERRAZ F300500 Fuse, 630A | CH4XEV PC72UD13C630TF F300500------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ W301043 A130UD72TTI630 Fuse, 630A