MERSEN FERRAZ V076930 A050URB6T13I Fuse, 6A

Item: CH6CME Model: V076930Cross Ref: A050URB6T13I
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.0914
Ship height (cm)1.19
Ship length (cm)8
Ship width (cm)5.41

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ A076935 Fuse, 20A | CH4TKZ A050URB20T13I A076935A076935-
RFQ
MERSEN FERRAZ B076936 Fuse, 25A | CH4WGW A050URL25T13I B076936B076936-
RFQ
MERSEN FERRAZ C076937 Fuse, 30A | CH4WKC A050URL30T13I C076937C076937-
RFQ
MERSEN FERRAZ F076595 Fuse, 2.5A | CH4XDR A050URD2.5T13I F076595F076595-
RFQ
MERSEN FERRAZ G076596 Fuse, 1.6A | CH4XLY A050URD1.6T13I G076596G076596-
RFQ
MERSEN FERRAZ H076597 Fuse, 1.25A | CH4YRT A050URD1.2T13I H076597H076597-
RFQ
MERSEN FERRAZ H077632 Fuse, 100mA | CH4YRU A060UD0.100T13 H077632H077632-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ V076930 A050URB6T13I Fuse, 6A