Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ USM4 Fuse Usm 30 Amp 600vac 4p | AG8WVT

MERSEN FERRAZ USM4 Fuse, 600VAC, 30A, 4 Pole

Item: AG8WVT Model: USM4Cross Ref: 4ZCT8
In Stock : 18 Units

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€67.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage Rating800V
Amps30A
Body MaterialPolyamide
Frame TypeUSM
Fuse ClassMidget
Height2 8/25"
Length3.07"
Max. Fuse Rating30A
Number Of Poles4
Voltage600V
Voltage TypeAC
Width2 19/25"
Amp Range0-30A
Connector TypePressure Plate
Fits Fuse TypeMidget
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block DesignFinger-Safe
Fuse Block StyleNonrejection
Fuse Ul ClassMidget
Mounting StyleDIN Rail
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating800V AC/1000V DC
Wire Range14 AWG to 6 AWG

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)5.89
Ship length (cm)7.8
Ship width (cm)7.01
Country of OriginCN

Product Variants

ProductModelNumber Of PolesAc Voltage RatingAmpsBody MaterialVoltageMax. Fuse RatingHeightFuse ClassPrice
MERSEN FERRAZ USM1 Fuse Usm 30 Amp 600vac 1p | AG8WVK USM11800V30APolyamide600V30A2 8/25"Midget€14.77
MERSEN FERRAZ USM1I Fuse Usm 30 Amp 600vac 1p | AG8WVL USM1I1600V30APolyamide600V30A2 8/25"Midget€19.29
MERSEN FERRAZ USM2 Fuse Usm 30 Amp 600vac 2p | AG8WVM USM22800V30APolyamide600V30A2 8/25"Midget€26.93
MERSEN FERRAZ USM2I Fuse Usm 30 Amp 600vac 2p | AG8WVN USM2I2600V30APolyamide600V30A2 8/25"Midget€44.25
MERSEN FERRAZ USM3 Fuse Usm 30 Amp 600vac 3p | AG8WVP USM33800V30APolyamide600V30A2 8/25"Midget€44.25
MERSEN FERRAZ USM3I Fuse Usm 30 Amp 600vac 3p | AG8WVQ USM3I3600V30APolyamide600V30A2 8/25"Midget€89.09
MERSEN FERRAZ USM3IN Fuse Usm 30 Amp 600vac 3p | AG8WVR USM3IN3600V30APolyamide600V30A2 8/25"Midget€170.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ USM4 Fuse, 600VAC, 30A, 4 Pole
€67.47 /unit