MERSEN FERRAZ USM1I-DC24 Fuse Holder, Midget, 30A, 1 Pole | CH6CLW

MERSEN FERRAZ USM1I-DC24 Fuse Holder, Midget, 30A, 1 Pole

Item: CH6CLW Model: USM1I-DC24Cross Ref: 4ZCT1
In Stock

Get it by Tuesday, Jun 10

€42.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Amps30A
Body MaterialPolyamide
Fuse ClassMidget
Height2 8/25"
Length3.07"
Max. Fuse Rating30A
Number Of Poles1
Width0.69"
Connector TypePressure Plate
For Fuse Size1 1/2" L x 13/32" dia.
Fuse Block StyleNonrejection
Fuse Ul ClassMidget
Mounting StyleDIN Rail
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationIndicating
Voltage Rating24V DC

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)6.76
Ship length (cm)21.59
Ship width (cm)8.89
Country of OriginCN

Product Details:

    • 24 VDC Indicator

Product Variants

ProductModelNumber Of PolesAc Voltage RatingAmpsBody MaterialVoltageMax. Fuse RatingHeightFuse ClassPrice
MERSEN FERRAZ USM1 Fuse Usm 30 Amp 600vac 1p | AG8WVK USM11800V30APolyamide600V30A2 8/25"Midget€14.77
MERSEN FERRAZ USM1I Fuse Usm 30 Amp 600vac 1p | AG8WVL USM1I1600V30APolyamide600V30A2 8/25"Midget€19.29
MERSEN FERRAZ USM2 Fuse Usm 30 Amp 600vac 2p | AG8WVM USM22800V30APolyamide600V30A2 8/25"Midget€26.93
MERSEN FERRAZ USM2I Fuse Usm 30 Amp 600vac 2p | AG8WVN USM2I2600V30APolyamide600V30A2 8/25"Midget€44.25
MERSEN FERRAZ USM3 Fuse Usm 30 Amp 600vac 3p | AG8WVP USM33800V30APolyamide600V30A2 8/25"Midget€44.25
MERSEN FERRAZ USM3I Fuse Usm 30 Amp 600vac 3p | AG8WVQ USM3I3600V30APolyamide600V30A2 8/25"Midget€89.09
MERSEN FERRAZ USM3IN Fuse Usm 30 Amp 600vac 3p | AG8WVR USM3IN3600V30APolyamide600V30A2 8/25"Midget€170.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ USM1I-DC24 Fuse Holder, Midget, 30A, 1 Pole
€42.64 /unit