MERSEN FERRAZ US6JN Fuse Holder, 600V, 60A, Class J, 1 Pole | CH6CKR US3JN

MERSEN FERRAZ US6JN Fuse Holder, 600V, 60A, Class J, 1 Pole

Item: CH6CKR Model: US6JN
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Ac Voltage Rating600V AC
Amps60A
Body MaterialPolyamide
Fuse ClassClass J
Height3 1/2"
Length4 4/5"
Max. Fuse Rating60A
Number Of Poles1
Width1.57"

Shipping Info:

Ship weight (kg) 1.701
Ship height (cm)9.5
Ship length (cm)26.01
Ship width (cm)13

Product Details:

    • Neutral

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ US6JN Fuse Holder, 600V, 60A, Class J, 1 Pole