Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ US6J2 Fuse Us6j 60 Amp 600vac 2p | AG8WUV

MERSEN FERRAZ US6J2 Fuse Holder, 2 Pole, No Indicator, 600V, 60A

Item: AG8WUV Model: US6J2Cross Ref: 4ZCU9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€148.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Ac Voltage Rating600V
Amps60A
Body MaterialPolyamide
Frame TypeUS6J
Fuse ClassClass J
Height3 1/2"
Length4 4/5"
Max. Fuse Rating60A
Number Of Poles2
Voltage600V
Voltage TypeAC
Width3.15"
Connector TypePressure Plate
Fuse Block StyleNonrejection
Fuse Ul ClassClass J
Mounting StyleDIN Rail
StandardsCSA CERTIFIED, UL LISTED
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.549
Ship height (cm)8.89
Ship length (cm)12.19
Ship width (cm)8
Country of OriginCN

Product Variants

ProductModelAmpsMax. Fuse RatingHeightNumber Of PolesFrame TypeBody MaterialVoltageAc Voltage RatingPrice
MERSEN FERRAZ US3J1 Fuse Us3j 30 Amp 600vac 1p | AG8WUL US3J130A30A3.15"1US3JPolyamide600V600V€30.04
MERSEN FERRAZ US3J1I Fuse Us3j 30 Amp 600vac 1p | AG8WUM US3J1I30A30A3.15"1US3JPolyamide600V600V€62.08
MERSEN FERRAZ US3J2 Fuse Us3j 30 Amp 600vac 2p | AG8WUN US3J230A30A3.15"2US3JPolyamide600V600V€155.21
MERSEN FERRAZ US3J2I Fuse Us3j 30 Amp 600vac 2p | AG8WUP US3J2I30A30A3.15"2US3JPolyamide600V600V€129.22
MERSEN FERRAZ US3J3 Fuse Us3j 30 Amp 600vac 3p | AG8WUQ US3J330A30A3.15"3US3JPolyamide600V600V€160.30
MERSEN FERRAZ US3J3I Fuse Us3j 30 Amp 600vac 3p | AG8WUR US3J3I30A30A3.15"3US3JPolyamide600V600V€146.79
MERSEN FERRAZ US6J1 Fuse Us6j 60 Amp 600vac 1p | AG8WUT US6J160A60A3 1/2"1US6JPolyamide600V600V€57.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ US6J2 Fuse Holder, 2 Pole, No Indicator, 600V, 60A
€148.46 /unit