MERSEN FERRAZ U70508 Fuse Base, 750V, 50A, Semiconductor, 3 Pole, Tin Plated, Aluminum Box | CH6CKK

MERSEN FERRAZ U70508 Fuse Base, 750V, 50A, Semiconductor, 3 Pole, Tin Plated, Aluminium Box

Item: CH6CKK Model: U70508
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating750V AC
Amps50A
Body MaterialThermoplastic
Height1.37"
Length3"
Max. Fuse Rating50A
Number Of Poles3
Rated Torque35 lbs.in.
Width3"

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)7.62
Ship length (cm)26.97
Ship width (cm)7.92

Product Variants

ProductModelAmpsMax. Fuse RatingHeightRated TorqueNumber Of PolesBody MaterialAc Voltage RatingPrice
MERSEN FERRAZ 70315 Semiconductor Fuse Base, 750V, 30A, Adder, Tin Plated, Copper Screw | CH4RPP 7031530A30A1.37"20 lbs.in.AdderThermoplastic750V AC-
RFQ
MERSEN FERRAZ 70316 Semiconductor Fuse Base, 750V, 30A, 1 Pole Tin Plated, Copper Screw | CH4RPQ 7031630A30A1.37"20 lbs.in.1Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70317 Semiconductor Fuse Base, 750V, 30A, 2 Pole Tin Plated, Copper Screw | CH4RPR 7031730A30A1.37"20 lbs.in.2Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70318 Semiconductor Fuse Base, 750V, 30A, 3 Pole Tin Plated, Copper Screw | CH4RPT 7031830A30A1.37"20 lbs.in.3Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70325 Semiconductor Fuse Base, 750V, 30A, Adder, Tin Plated, Copper Pressure Plate | CH4RPU 7032530A30A1.37"20 lbs.in.AdderThermoplastic750V AC-
RFQ
MERSEN FERRAZ 70326 Semiconductor Fuse Base, 750V, 30A, 1 Pole Tin Plated, Copper Pressure Plate | CH4RPV 7032630A30A1.37"20 lbs.in.1Thermoplastic750V AC-
RFQ
MERSEN FERRAZ 70327 Semiconductor Fuse Base, 750V, 30A, 2 Pole Tin Plated, Copper Pressure Plate | CH4RPW 7032730A30A1.37"20 lbs.in.2Thermoplastic750V AC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ U70508 Fuse Base, 750V, 50A, Semiconductor, 3 Pole, Tin Plated, Aluminium Box