Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ TRS80RID Time Delay Fuse, 600V, 80A, Class RK5 | CH6CJZ

MERSEN FERRAZ TRS80RID Time Delay Fuse, 600V, 80A, Class RK5

Item: CH6CJZ Model: TRS80RIDCross Ref: 4YZX4
In Stock : 3 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps80A
Body MaterialPolytube
ClassClass RK5
Diameter1.31"
Length7 22/25"
MountingClip
Speed TypeTime Delay
Ac Voltage Rating600V AC
Body StyleBlade
Compatible Fuse Block Series2HKRFB, 6HKRFB
Dc Voltage Rating600V DC
ElementDual
Equivalent Brand And SeriesBussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Equivalent SeriesFLSR-ID, FRS-R-ID, TRS-RID
Fits Fuse Block StyleRejection
Fuse Size7 7/8" L x 1 5/16" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 600V DC
SeriesTRS-RID Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.2826
Ship height (cm)3.51
Ship length (cm)20.02
Ship width (cm)3.33
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ TRS100RID Time Delay Fuse, 600V, 100A, Class RK5 | CH6CFD TRS100RID100A1.31"PolytubeClipTime Delay600V AC€102.80
MERSEN FERRAZ TRS10RID Time Delay Fuse, 600V, 10A, Class RK5 | CH6CFG TRS10RID10A0.81"PolytubeClipTime Delay600V AC€25.95
MERSEN FERRAZ TRS110RID Time Delay Fuse, 600V, 110A, Class RK5 | CH6CFL TRS110RID110A1.81"PolytubeClipTime Delay600V AC€161.85
MERSEN FERRAZ TRS12RID Time Delay Fuse, 600V, 12A, Class RK5 | CH6CFQ TRS12RID12A0.81"PolytubeClipTime Delay600V AC€27.66
MERSEN FERRAZ TRS150RID Time Delay Fuse, 600V, 150A, Class RK5 | CH6CFW TRS150RID150A1.81"PolytubeClipTime Delay600V AC€172.79
MERSEN FERRAZ TRS175RID Time Delay Fuse, 600V, 175A, Class RK5 | CH6CGD TRS175RID175A1.81"PolytubeClipTime Delay600V AC€194.75
MERSEN FERRAZ TRS20RID Time Delay Fuse, 600V, 20A, Class RK5 | CH6CGN TRS20RID20A0.81"PolytubeClipTime Delay600V AC€21.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TRS80RID Time Delay Fuse, 600V, 80A, Class RK5
€96.97 /unit