Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ TRS6R Fuse Trs 6 Amp 600vac 1p | AG8WRZ

MERSEN FERRAZ TRS6R Fuse, Time Delay, 6 A, 600V AC

Item: AG8WRZ Model: TRS6RCross Ref: 4YZK5
In Stock : 185 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps6A
Frame TypeTRS
Number Of Poles1
Voltage600V
Voltage TypeAC
Body MaterialPolyester
Body StyleCylindrical
Dc Voltage Rating600V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 600V AC, 20 kA at 600V DC
Length5"
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0616
Ship height (cm)1.09
Ship length (cm)12.7
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltageFrame TypeVoltagePrice
MERSEN FERRAZ TRS110R Fuse Trs 110 Amp 600vac 1p | AG8WQW TRS110R110A-----TRS600V€101.18
MERSEN FERRAZ TRS125R Fuse Trs 125 Amp 600vac 1p | AG8WQX TRS125R125A1.81"PolytubeClipTime Delay600V ACTRS600V€101.18
MERSEN FERRAZ TRS12R Fuse Trs 12 Amp 600vac 1p | AG8WQY TRS12R12A-----TRS600V€15.19
MERSEN FERRAZ TRS15/100R Fuse Trs 0.15 Amp 600vac 1p | AG8WQZ TRS15/100R0.15A0.81"PolytubeClipTime Delay600V ACTRS600V€15.97
MERSEN FERRAZ TRS150R Fuse Trs 150 Amp 600vac 1p | AG8WRA TRS150R150A-----TRS600V€101.18
MERSEN FERRAZ TRS3/10R Fuse Trs 0.3 Amp 600vac 1p | AG8WRB TRS3/10R0.3A0.81"PolytubeClipTime Delay600V ACTRS600V€15.19
MERSEN FERRAZ TRS300R Fuse Trs 300 Amp 600vac 1p | AG8WRC TRS300R300A-----TRS600V€196.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TRS6R Fuse, Time Delay, 6 A, 600V AC
€24.80 /unit