Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ TRS45RID Time Delay Fuse, 600V, 45A, Class RK5 | CH6CJC

MERSEN FERRAZ TRS45RID Time Delay Fuse, 600V, 45A, Class RK5

Item: CH6CJC Model: TRS45RIDCross Ref: 4YZW9
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps45A
Body MaterialPolytube
ClassClass RK5
Diameter1.06"
Length5 1/2"
MountingClip
Speed TypeTime Delay
Body StyleCylindrical
Dc Voltage Rating300V DC
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
SpeedTime Delay
StandardsCSA, UL
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)14.27
Ship length (cm)13.97
Ship width (cm)5.56
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ TRS100RID Time Delay Fuse, 600V, 100A, Class RK5 | CH6CFD TRS100RID100A1.31"PolytubeClipTime Delay600V AC€102.80
MERSEN FERRAZ TRS10RID Time Delay Fuse, 600V, 10A, Class RK5 | CH6CFG TRS10RID10A0.81"PolytubeClipTime Delay600V AC€25.95
MERSEN FERRAZ TRS110RID Time Delay Fuse, 600V, 110A, Class RK5 | CH6CFL TRS110RID110A1.81"PolytubeClipTime Delay600V AC€161.85
MERSEN FERRAZ TRS12RID Time Delay Fuse, 600V, 12A, Class RK5 | CH6CFQ TRS12RID12A0.81"PolytubeClipTime Delay600V AC€27.66
MERSEN FERRAZ TRS150RID Time Delay Fuse, 600V, 150A, Class RK5 | CH6CFW TRS150RID150A1.81"PolytubeClipTime Delay600V AC€172.79
MERSEN FERRAZ TRS175RID Time Delay Fuse, 600V, 175A, Class RK5 | CH6CGD TRS175RID175A1.81"PolytubeClipTime Delay600V AC€194.75
MERSEN FERRAZ TRS20RID Time Delay Fuse, 600V, 20A, Class RK5 | CH6CGN TRS20RID20A0.81"PolytubeClipTime Delay600V AC€21.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TRS45RID Time Delay Fuse, 600V, 45A, Class RK5
€47.39 /unit