MERSEN FERRAZ TRS350RID Time Delay Fuse, 600V, 350A, Class RK5 | CH6CHL

MERSEN FERRAZ TRS350RID Time Delay Fuse, 600V, 350A, Class RK5

Item: CH6CHL Model: TRS350RIDCross Ref: 4YZY6
In Stock

Get it by Thursday, Jun 12

€401.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage600V AC
Amps350A
Body MaterialPolytube
ClassClass RK5
Diameter2 14/25"
Frequency0.833 Hz
Length11.63"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 1.7325
Ship height (cm)29.85
Ship length (cm)6.65
Ship width (cm)6.65
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltageFrame TypeVoltagePrice
MERSEN FERRAZ TRS110R Fuse Trs 110 Amp 600vac 1p | AG8WQW TRS110R110A-----TRS600V€101.18
MERSEN FERRAZ TRS125R Fuse Trs 125 Amp 600vac 1p | AG8WQX TRS125R125A1.81"PolytubeClipTime Delay600V ACTRS600V€101.18
MERSEN FERRAZ TRS12R Fuse Trs 12 Amp 600vac 1p | AG8WQY TRS12R12A-----TRS600V€15.19
MERSEN FERRAZ TRS15/100R Fuse Trs 0.15 Amp 600vac 1p | AG8WQZ TRS15/100R0.15A0.81"PolytubeClipTime Delay600V ACTRS600V€15.97
MERSEN FERRAZ TRS150R Fuse Trs 150 Amp 600vac 1p | AG8WRA TRS150R150A-----TRS600V€101.18
MERSEN FERRAZ TRS3/10R Fuse Trs 0.3 Amp 600vac 1p | AG8WRB TRS3/10R0.3A0.81"PolytubeClipTime Delay600V ACTRS600V€15.19
MERSEN FERRAZ TRS300R Fuse Trs 300 Amp 600vac 1p | AG8WRC TRS300R300A-----TRS600V€196.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TRS350RID Time Delay Fuse, 600V, 350A, Class RK5
€401.91 /unit