MERSEN FERRAZ TR50RID Time Delay Fuse, Class RK5, 250V, 50A | CH6CEN

MERSEN FERRAZ TR50RID Time Delay Fuse, Class RK5, 250V, 50A

Item: CH6CEN Model: TR50RIDCross Ref: 4YZT6
In Stock

Get it by Tuesday, Jun 17

€22.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps50A
Body MaterialPolytube
ClassClass RK5
Diameter0.81"
Frequency0.833 Hz
Length3"
MountingClip
Speed TypeTime Delay
Ac Voltage Rating250V AC
Body StyleCylindrical
Compatible Fuse Block Series2HKRFB
Dc Voltage Rating250V AC
ElementDual
Equivalent Brand And SeriesBussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent SeriesFLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block StyleRejection
Fuse Size3" L x 13/16" dia.
Interrupt Rating200 kA at 250V AC, 20 kA at 250V DC
SeriesTR-RID Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)4.29
Ship length (cm)10.8
Ship width (cm)7.92
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ TR10RID Time Delay Fuse, Class RK5, 250V, 10A | CH6CDC TR10RID10A14/25"PolytubeClipTime Delay250V AC€13.51
MERSEN FERRAZ TR110RID Time Delay Fuse, Class RK5, 250V, 110A | CH6CDF TR110RID110A1 14/25"PolytubeClipTime Delay250V AC€113.32
MERSEN FERRAZ TR125RID Time Delay Fuse, Class RK5, 250V, 125A | CH6CDG TR125RID125A1 14/25"PolytubeClipTime Delay250V AC€100.50
MERSEN FERRAZ TR12RID Time Delay Fuse, Class RK5, 250V, 12A | CH6CDH TR12RID12A14/25"PolytubeClipTime Delay250V AC€11.82
MERSEN FERRAZ TR150RID Time Delay Fuse, Class RK5, 250V, 150A | CH6CDJ TR150RID150A1 14/25"PolytubeClipTime Delay250V AC€94.61
MERSEN FERRAZ TR15RID Time Delay Fuse, Class RK5, 250V, 15A | CH6CDL TR15RID15A14/25"PolytubeClipTime Delay250V AC€10.69
MERSEN FERRAZ TR175RID Time Delay Fuse, Class RK5, 250V, 175A | CH6CDM TR175RID175A1 14/25"PolytubeClipTime Delay250V AC€103.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR50RID Time Delay Fuse, Class RK5, 250V, 50A
€22.59 /unit