MERSEN FERRAZ TR35R Fuse Tr 35 Amp 250vac 1p | AG8WNK

MERSEN FERRAZ TR35R Fuse, 35 A, 250V AC

Item: AG8WNK Model: TR35RCross Ref: 4YZE2
Limited Availability
€15.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps35A
Frame TypeTR
Number Of Poles1
Voltage250V
Voltage TypeAC
Body MaterialPolyester
Body StyleCylindrical
Dc Voltage Rating250V AC
Diameter13/16"
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 250V DC
Length3"
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.054
Ship length (cm)7.62
Ship width (cm)2.06
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFrame TypeVoltageNumber Of PolesVoltage TypeMountingPrice
MERSEN FERRAZ TR110R Fuse Tr 110 Amp 250vac 1p | AG8WMZ TR110R110A--TR250V1AC-€66.03
MERSEN FERRAZ TR125R Fuse Tr 125 Amp 250vac 1p | AG8WNA TR125R125A--TR250V1AC-€63.77
MERSEN FERRAZ TR12R Fuse Tr 12 Amp 250vac 1p | AG8WNB TR12R12A--TR250V1AC-€7.62
MERSEN FERRAZ TR15/100R Fuse Tr 0.15 Amp 250vac 1p | AG8WNC TR15/100R0.15A14/25"PolytubeTR250V1ACClip€9.53
MERSEN FERRAZ TR150R Fuse Tr 150 Amp 250vac 1p | AG8WND TR150R150A--TR250V1AC-€63.77
MERSEN FERRAZ TR3/10R Fuse Tr 0.3 Amp 250vac 1p | AG8WNE TR3/10R0.3A14/25"PolytubeTR250V1ACClip€9.96
MERSEN FERRAZ TR300R Fuse Tr 300 Amp 250vac 1p | AG8WNF TR300R300A--TR250V1AC-€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR35R Fuse, 35 A, 250V AC
€15.41 /unit