MERSEN FERRAZ TR30R Fuse Tr 30 Amp 250vac 1p | AG8WNG

MERSEN FERRAZ TR30R Time Delay Fuse, 250VAC, 30A, 1 Pole

Item: AG8WNG Model: TR30RCross Ref: 4YZE1
Limited Availability
€8.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps30A
Body MaterialPolytube
ClassClass RK5
Diameter14/25"
Frame TypeTR
Frequency0.833 Hz
Length2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage250V
Voltage TypeAC
Body StyleCylindrical
Dc Voltage Rating160V DC
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 160V DC
SpeedTime Delay
StandardsCSA, UL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)5.08
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFrame TypeVoltageNumber Of PolesVoltage TypeMountingPrice
MERSEN FERRAZ TR110R Fuse Tr 110 Amp 250vac 1p | AG8WMZ TR110R110A--TR250V1AC-€66.03
MERSEN FERRAZ TR125R Fuse Tr 125 Amp 250vac 1p | AG8WNA TR125R125A--TR250V1AC-€63.77
MERSEN FERRAZ TR12R Fuse Tr 12 Amp 250vac 1p | AG8WNB TR12R12A--TR250V1AC-€7.62
MERSEN FERRAZ TR15/100R Fuse Tr 0.15 Amp 250vac 1p | AG8WNC TR15/100R0.15A14/25"PolytubeTR250V1ACClip€9.53
MERSEN FERRAZ TR150R Fuse Tr 150 Amp 250vac 1p | AG8WND TR150R150A--TR250V1AC-€63.77
MERSEN FERRAZ TR3/10R Fuse Tr 0.3 Amp 250vac 1p | AG8WNE TR3/10R0.3A14/25"PolytubeTR250V1ACClip€9.96
MERSEN FERRAZ TR300R Fuse Tr 300 Amp 250vac 1p | AG8WNF TR300R300A--TR250V1AC-€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR30R Time Delay Fuse, 250VAC, 30A, 1 Pole
€8.40 /unit