MERSEN FERRAZ TR300RID Time Delay Fuse, Class RK5, 250V, 300A | CH6CDY

MERSEN FERRAZ TR300RID Time Delay Fuse, Class RK5, 250V, 300A

Item: CH6CDY Model: TR300RIDCross Ref: 4YZV1
In Stock

Get it by Tuesday, Jun 10

€224.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps300A
Body MaterialPolytube
ClassClass RK5
Diameter2.06"
Frequency0.833 Hz
Length8.63"
MountingClip
Speed TypeTime Delay
Body StyleBlade
Dc Voltage Rating250V AC
Fits Fuse Block StyleRejection
Interrupt Rating200 kA at 250V AC, 20 kA at 250V DC
SpeedTime Delay
StandardsCSA, UL
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.8505
Ship height (cm)22.38
Ship length (cm)5.38
Ship width (cm)5.38
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialMountingSpeed TypeAc VoltagePrice
MERSEN FERRAZ TR10RID Time Delay Fuse, Class RK5, 250V, 10A | CH6CDC TR10RID10A14/25"PolytubeClipTime Delay250V AC€13.51
MERSEN FERRAZ TR110RID Time Delay Fuse, Class RK5, 250V, 110A | CH6CDF TR110RID110A1 14/25"PolytubeClipTime Delay250V AC€113.32
MERSEN FERRAZ TR125RID Time Delay Fuse, Class RK5, 250V, 125A | CH6CDG TR125RID125A1 14/25"PolytubeClipTime Delay250V AC€100.50
MERSEN FERRAZ TR12RID Time Delay Fuse, Class RK5, 250V, 12A | CH6CDH TR12RID12A14/25"PolytubeClipTime Delay250V AC€11.82
MERSEN FERRAZ TR150RID Time Delay Fuse, Class RK5, 250V, 150A | CH6CDJ TR150RID150A1 14/25"PolytubeClipTime Delay250V AC€94.61
MERSEN FERRAZ TR15RID Time Delay Fuse, Class RK5, 250V, 15A | CH6CDL TR15RID15A14/25"PolytubeClipTime Delay250V AC€10.69
MERSEN FERRAZ TR175RID Time Delay Fuse, Class RK5, 250V, 175A | CH6CDM TR175RID175A1 14/25"PolytubeClipTime Delay250V AC€103.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR300RID Time Delay Fuse, Class RK5, 250V, 300A
€224.47 /unit