MERSEN FERRAZ TR15R-3PK Time Delay Fuse, 250V, 15A, Class RK5, 3 Pack | CH6CDK

MERSEN FERRAZ TR15R-3PK Time Delay Fuse, 250V, 15A, Class RK5, 3 Pack

Item: CH6CDK Model: TR15R-3PK
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps15A
Body MaterialPolytube
ClassClass RK5
Diameter14/25"
Length2"
MountingClip
Speed TypeTime Delay

Shipping Info:

Ship weight (kg) 0.0711
Ship height (cm)1.27
Ship length (cm)6.73
Ship width (cm)4.75

Product Variants

ProductModelAmpsDiameterBody MaterialFrame TypeVoltageNumber Of PolesVoltage TypeMountingPrice
MERSEN FERRAZ TR110R Fuse Tr 110 Amp 250vac 1p | AG8WMZ TR110R110A--TR250V1AC-€66.03
MERSEN FERRAZ TR125R Fuse Tr 125 Amp 250vac 1p | AG8WNA TR125R125A--TR250V1AC-€63.77
MERSEN FERRAZ TR12R Fuse Tr 12 Amp 250vac 1p | AG8WNB TR12R12A--TR250V1AC-€7.62
MERSEN FERRAZ TR15/100R Fuse Tr 0.15 Amp 250vac 1p | AG8WNC TR15/100R0.15A14/25"PolytubeTR250V1ACClip€9.53
MERSEN FERRAZ TR150R Fuse Tr 150 Amp 250vac 1p | AG8WND TR150R150A--TR250V1AC-€63.77
MERSEN FERRAZ TR3/10R Fuse Tr 0.3 Amp 250vac 1p | AG8WNE TR3/10R0.3A14/25"PolytubeTR250V1ACClip€9.96
MERSEN FERRAZ TR300R Fuse Tr 300 Amp 250vac 1p | AG8WNF TR300R300A--TR250V1AC-€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR15R-3PK Time Delay Fuse, 250V, 15A, Class RK5, 3 Pack