MERSEN FERRAZ T079459 Fuse, 160A | CH6CBC

MERSEN FERRAZ T079459 Fuse, 160A

Item: CH6CBC Model: T079459
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.8928
Ship height (cm)7.01
Ship length (cm)26.01
Ship width (cm)11

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ D076639 Fuse, 60A | CH4WYG D076639D076639-
RFQ
MERSEN FERRAZ E076640 Fuse, 500A | CH4XBP E076640E076640-
RFQ
MERSEN FERRAZ H093157 Fuse, 10A | CH4YRY H093157H093157-
RFQ
MERSEN FERRAZ J080186 DC Fuse | CH4ZBC J080186J080186-
RFQ
MERSEN FERRAZ L079452 Disconnect Fuse, 2000V, 32A | CH4ZFP L079452L079452-
RFQ
MERSEN FERRAZ N079454 Fuse, 50A | CH6AKW N079454N079454-
RFQ
MERSEN FERRAZ P221135 Fuse, 0.8A, 2000V | CH6ATM P221135P221135-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ T079459 Fuse, 160A