MERSEN FERRAZ STZ240D45BQ Surge Protection Device, Type 1, 240V, 450kA | CH6BYJ

MERSEN FERRAZ STZ240D45BQ Surge Protection Device, Type 1, 240V, 450kA

Item: CH6BYJ Model: STZ240D45BQ
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Body MaterialPlastic
Frequency0.833 Hz
Height2.98"
Length8.47"
Width8.31"

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)7.57
Ship length (cm)21.51
Ship width (cm)21.11

Product Details:

    • Delta Connection

Product Variants

ProductModelHeightBody MaterialPrice
MERSEN FERRAZ STZ208Y30BQ Surge Protection Device, Type 1, 208/120V, 300kA | CH6BXG STZ208Y30BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ208Y45BQ Surge Protection Device, Type 1, 208/120V, 450kA | CH6BXM STZ208Y45BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ240D20BQ Surge Protection Device, Type 1, 240V, 200kA | CH6BXY STZ240D20BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ240D30BQ Surge Protection Device, Type 1, 240V, 300kA | CH6BYD STZ240D30BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ240S20BQ Surge Protection Device, Type 1, 240/120V, 200kA | CH6BYV STZ240S20BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ240S30BQ Surge Protection Device, Type 1, 240/120V, 300kA | CH6BZA STZ240S30BQ2.98"Plastic-
RFQ
MERSEN FERRAZ STZ240S45BQ Surge Protection Device, Type 1, 240/120V, 450kA | CH6BZF STZ240S45BQ2.98"Plastic-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ STZ240D45BQ Surge Protection Device, Type 1, 240V, 450kA