MERSEN FERRAZ STXR600Y05AN Surge Protection Device, Type 1, 600/347V, 50kA | CH6BVK

MERSEN FERRAZ STXR600Y05AN Surge Protection Device, Type 1, 600/347V, 50kA

Item: CH6BVK Model: STXR600Y05AN
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Body MaterialPolycarbonate
Frequency0.833 Hz
Height3.35"
Length3 1/4"
Width3.35"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)8.51
Ship length (cm)8.26
Ship width (cm)8.51

Product Details:

    • Neutral, LED Indicator, Remote, Star Connection

Product Variants

ProductModelNumber Of PolesHeightBody MaterialRated TorquePrice
MERSEN FERRAZ SP07U175 Surge Protection Device Plug, 175V, 75kA | CH6BNR SP07U17511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U275 Surge Protection Device Plug, 275V, 75kA | CH6BNT SP07U27511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U320 Surge Protection Device Plug, 320V, 75kA | CH6BNU SP07U32011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U420 Surge Protection Device Plug, 420V, 75kA | CH6BNV SP07U42011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U550 Surge Protection Device Plug, 550V, 75kA | CH6BNW SP07U55011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ ST1000PV Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNX ST1000PV32.7"Polyethelene Terphthalate-€318.84
MERSEN FERRAZ ST1000PVM Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNY ST1000PVM32.7"Polyethelene Terphthalate--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ STXR600Y05AN Surge Protection Device, Type 1, 600/347V, 50kA