Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ STP277P07 Surge Protection Device, Plugable, 277V, 75kA, 1 Pole | CH6BRK

MERSEN FERRAZ STP277P07 Surge Protection Device, Plugable, 277V, 75kA, 1 Pole

Item: CH6BRK Model: STP277P07Cross Ref: 491G65
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€208.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Body MaterialPolyethelene Terphthalate
Frequency0.833 Hz
Height2.81"
Length4.19"
Number Of Poles1
Rated Torque35.4 lbs.-in.
Width0.69"
Amps75 kA
Basic MaterialNonmetallic
ColorGray
Depth2.81"
Enclosure MaterialPolyethylene Terephthalate
Enclosure Nema Rating1
FilteringNo
Ip Rating20
Lightning Impulse Current75 kA
Max. Continuing Operating Voltage320V AC
Max. Operating Temp.185°F
Max. Surge Current Per Mode75 kA
Max. Surge Current Per Phase75 kA
Min. Operating Temp.-40°F
Modes Of ProtectionL N
ModularYes
Mounting StyleDIN Rail
Nominal Discharge Current20 kA
Number Of Wires2
PhaseSingle
Short Circuit Current Rating200 kA
StandardsANSI/UL 1449 4TH EDITION, ANSI/IEEE C62.41.1, C62.41.2, C62.45, ROHS COMPLIANT, TYPE 1
System ConnectionParallel
Ul Spd TypeType 1
Voltage277V AC
Voltage Protection Rating600V (L-N)
Wire Gauge14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.14
Ship length (cm)10.64
Ship width (cm)1.75
Country of OriginMX

Product Variants

ProductModelNumber Of PolesHeightBody MaterialRated TorquePrice
MERSEN FERRAZ SP07U175 Surge Protection Device Plug, 175V, 75kA | CH6BNR SP07U17511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U275 Surge Protection Device Plug, 275V, 75kA | CH6BNT SP07U27511.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U320 Surge Protection Device Plug, 320V, 75kA | CH6BNU SP07U32011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U420 Surge Protection Device Plug, 420V, 75kA | CH6BNV SP07U42011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ SP07U550 Surge Protection Device Plug, 550V, 75kA | CH6BNW SP07U55011.77"Polyethelene Terphthalate--
RFQ
MERSEN FERRAZ ST1000PV Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNX ST1000PV32.7"Polyethelene Terphthalate-€318.84
MERSEN FERRAZ ST1000PVM Surge Protection Device, 1000V, 50kA, 3 Pole | CH6BNY ST1000PVM32.7"Polyethelene Terphthalate--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ STP277P07 Surge Protection Device, Plugable, 277V, 75kA, 1 Pole
€208.07 /unit