MERSEN FERRAZ SBS30 Fuse Sbs 30 Amp 600vac 1p | AG8UWY

MERSEN FERRAZ SBS30 Fast Acting Midget Fuse, 600VAC, 30A, 1 Pole

Item: AG8UWY Model: SBS30
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps30A
Body MaterialGMG
ClassMidget
Diameter0.41"
Frame TypeSBS
Interrupt Rating100 kA
Length1.38"
MountingClip
Number Of Poles1
Speed TypeFast Acting
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.38
Ship length (cm)3.51
Ship width (cm)1.04

Product Variants

ProductModelAmpsInterrupt RatingBody MaterialSpeedDiameterClassMountingAc VoltagePrice
MERSEN FERRAZ SBS1 Fuse Sbs 1 Amp 600vac 1p | AG8UWK SBS11A100 kAGMG-0.41"MidgetClip600V AC-
RFQ
MERSEN FERRAZ SBS10 Fuse Sbs 10 Amp 600vac 1p | AG8UWL SBS1010A100 kAGMG-0.41"MidgetClip600V AC-
RFQ
MERSEN FERRAZ SBS1-1/2 Fuse Sbs 1.5 Amp 600vac 1p | AG8UWM SBS1-1/21.5A100 kAGMG-0.41"MidgetClip600V AC-
RFQ
MERSEN FERRAZ SBS12 Fuse Sbs 12 Amp 600vac 1p | AG8UWN SBS1212A100 kAGMG-0.41"MidgetClip600V AC€12.64
MERSEN FERRAZ SBS15 Fuse Sbs 15 Amp 600vac 1p | AG8UWP SBS1515A100 kAGMG-0.41"MidgetClip600V AC€15.76
MERSEN FERRAZ SBS1-6/10 Fuse Sbs 1.6 Amp 600vac 1p | AG8UWQ SBS1-6/101.6A100 kAGMG-0.41"MidgetClip600V AC€12.64
MERSEN FERRAZ SBS1-8/10 Fuse Sbs 1.8 Amp 600vac 1p | AG8UWR SBS1-8/101.8A100 kAGMG-0.41"MidgetClip600V AC€12.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ SBS30 Fast Acting Midget Fuse, 600VAC, 30A, 1 Pole