MERSEN FERRAZ RL60 Fuse, Fast Acting, 250V, 60A | CH6BJW

MERSEN FERRAZ RL60 Fuse, Fast Acting, 250V, 60A

Item: CH6BJW Model: RL60
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps Rating60A
ClassClass H
Length3.21"
Speed TypeFast Acting
Width9/25"

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)8.89
Ship length (cm)0.25
Ship width (cm)5.72

Product Variants

ProductModelAmps RatingDiameterClassBody StyleSpeed TypeAc VoltageMountingDc VoltagePrice
MERSEN FERRAZ RF10 Fuse, Fast Acting, 250V, 10A, Class H | CH6BFA RF1010A14/25"Class H-Fast Acting250V ACClip-€24.24
MERSEN FERRAZ RF100 Fuse, Fast Acting, 250V, 100A, Class H | CH6BFB RF100100A1.06"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF110 Fuse, Fast Acting, 250V, 110A, Class H | CH6BFC RF110110A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF125 Fuse, Fast Acting, 250V, 125A, Class H | CH6BFD RF125125A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF15 Fuse, Fast Acting, 250V, 15A, Class H | CH6BFE RF1515A14/25"Class H-Fast Acting250V ACClip-€22.12
MERSEN FERRAZ RF150 Fuse, Fast Acting, 250V, 150A, Class H | CH6BFF RF150150A1 14/25"Class H-Fast Acting250V ACClip--
RFQ
MERSEN FERRAZ RF175 Fuse, Fast Acting, 250V, 175A, Class H | CH6BFG RF175175A1 14/25"Class H-Fast Acting250V ACClip--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ RL60 Fuse, Fast Acting, 250V, 60A