MERSEN FERRAZ R300050 Fuse, 350A | CH6BDV A070UD31KI350

MERSEN FERRAZ R300050 A070UD31KI350 Fuse, 350A

Item: CH6BDV Model: R300050Cross Ref: A070UD31KI350
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 1.1934
Ship height (cm)6.2
Ship length (cm)16.61
Ship width (cm)15.7

Product Variants

ProductModelAmpsDc Voltage RatingBody StyleBody MaterialPrice
MERSEN FERRAZ A1017198 Fuse, 6A | CH4TPC FR14GR69V6 A1017198-----
RFQ
MERSEN FERRAZ A300012 Fuse, 315A | CH4UFD PC31UD69V315A A300012-----
RFQ
MERSEN FERRAZ A300035 Fuse, 630A | CH4UFE A070UD31KI630 A300035-----
RFQ
MERSEN FERRAZ A300058 Fuse, 350A | CH4UFF PC30UD69V350TF A300058-----
RFQ
MERSEN FERRAZ A300127 Fuse, 400A | CH4UFH A300127-----
RFQ
MERSEN FERRAZ A300403 Fuse, 450A | CH4UFP PC30UD69V450A A300403-----
RFQ
MERSEN FERRAZ A300472 Fuse, 200A | CH4UFQ A070UD31TTI200 A300472-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ R300050 A070UD31KI350 Fuse, 350A