MERSEN FERRAZ R229762 Fuse, 125A | CH6BDR NH2GG69V125-1

MERSEN FERRAZ R229762 NH2GG69V125-1 Fuse, 125A

Item: CH6BDR Model: R229762Cross Ref: NH2GG69V125-1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.4266
Ship height (cm)4.5
Ship length (cm)15.39
Ship width (cm)7.9

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ J229755 Fuse, 32A | CH4ZBV NH2GG69V32-1 J229755J229755-
RFQ
MERSEN FERRAZ K229756 Fuse, 35A | CH4ZDY NH2GG69V35-1 K229756K229756-
RFQ
MERSEN FERRAZ L229757 Fuse, 40A | CH4ZGC NH2GG69V40-1 L229757L229757-
RFQ
MERSEN FERRAZ M229758 Fuse, 50A | CH4ZKJ NH2GG69V50-1 M229758M229758-
RFQ
MERSEN FERRAZ N229759 Fuse, 63A | CH6ALJ NH2GG69V63-1 N229759N229759-
RFQ
MERSEN FERRAZ P229760 Fuse, 80A | CH6ATP NH2GG69V80-1 P229760P229760-
RFQ
MERSEN FERRAZ Q229761 Fuse, 100A | CH6BBH NH2GG69V100-1 Q229761Q229761-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ R229762 NH2GG69V125-1 Fuse, 125A