MERSEN FERRAZ Q094084 Fuse, 440V, 6A | CH6BBA

MERSEN FERRAZ Q094084 Fuse, 440V, 6A

Item: CH6BBA Model: Q094084
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.1886
Ship height (cm)1.5
Ship length (cm)10.69
Ship width (cm)7.29

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ F075721 Fuse, 8A, 400V | CH4XDM F075721F075721-
RFQ
MERSEN FERRAZ G075722 Fuse, 440V, 10A | CH4XLV G075722G075722-
RFQ
MERSEN FERRAZ H075723 Fuse, 440V, 16A | CH4YRN H075723H075723-
RFQ
MERSEN FERRAZ H098562 Fuse, 440V, 125A | CH4YTB H098562H098562-
RFQ
MERSEN FERRAZ J075724 Fuse, 440V, 25A | CH4ZAV J075724J075724-
RFQ
MERSEN FERRAZ K099507 Fuse, 100A, 440V | CH4ZDQ K099507K099507-
RFQ
MERSEN FERRAZ M075704 Fuse, 440V, 250A | CH4ZHQ M075704M075704-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Q094084 Fuse, 440V, 6A