MERSEN FERRAZ Q082400 Fuse, 750V, 63A | CH6BAT

MERSEN FERRAZ Q082400 Fuse, 750V, 63A

Item: CH6BAT Model: Q082400
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse

Shipping Info:

Ship weight (kg) 0.6448
Ship height (cm)7.01
Ship length (cm)21.01
Ship width (cm)11

Product Variants

ProductModelMPNPrice
MERSEN FERRAZ B098556 Disconnect Fuse, 750V, 630A | CH4WHD B098556B098556-
RFQ
MERSEN FERRAZ G220944 Fuse, 750V, 800A | CH4XMH G220944G220944-
RFQ
MERSEN FERRAZ J220946 Disconnect Fuse, 660V, 800A | CH4ZBQ J220946J220946-
RFQ
MERSEN FERRAZ L089388 Disconnect Fuse, 750V, 400A | CH4ZFT L089388L089388-
RFQ
MERSEN FERRAZ L220948 Fuse, 1600A | CH4ZFZ L220948L220948-
RFQ
MERSEN FERRAZ M085203 Fuse, 750V, 250A | CH4ZJA M085203M085203-
RFQ
MERSEN FERRAZ M085249 Protection Fuse, 315A | CH4ZJB M085249M085249-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ Q082400 Fuse, 750V, 63A