MERSEN FERRAZ PCS15-S PC Mount Fuse, Fast Acting, 600V, 15A | CH6AXP

MERSEN FERRAZ PCS15-S PC Mount Fuse, Fast Acting, 600V, 15A

Item: CH6AXP Model: PCS15-S
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps15A
Body MaterialGMG
Diameter0.41"
Fuse ClassMidget
Length2.38"
Mounting TypePC Mount
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)6.65
Ship length (cm)14.27
Ship width (cm)12.7

Product Variants

ProductModelAmpsAc VoltageDiameterBody MaterialFuse ClassSpeed TypeMounting TypePrice
MERSEN FERRAZ PCS10-H PC Mount Fuse, Fast Acting, 600V, 10A | CH6AXF PCS30-R PCS10-H10A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS10-R PC Mount Fuse, Fast Acting, 600V, 10A | CH6AXG PCS10-R10A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS10-S PC Mount Fuse, Fast Acting, 600V, 10A | CH6AXH PCS10-S10A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS12-H PC Mount Fuse, Fast Acting, 600V, 12A | CH6AXJ PCS35-R PCS12-H12A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS12-R PC Mount Fuse, Fast Acting, 600V, 12A | CH6AXK PCS12-R12A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS12-S PC Mount Fuse, Fast Acting, 600V, 12A | CH6AXL PCS12-S12A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ
MERSEN FERRAZ PCS15-H PC Mount Fuse, Fast Acting, 600V, 15A | CH6AXM PCS40-R PCS15-H15A600V AC0.41"GMGMidgetFast ActingPC Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ PCS15-S PC Mount Fuse, Fast Acting, 600V, 15A